Shop ZORO SELECT
See all product information
Create Account
Rope-StyleCompressPkSeal, 3/16", Blk
- Mfr # ZUSA-CP-425
- Zoro # G023509518
product price:Â
$
51.39
/ea
Key Features
Standards
Not Rated
Series
165GFO
Packing Seal Size
3/16 in
Pressure for Valves - Maximum
Not Rated
Liquid Temperature - Maximum
550 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-CP-425
- Zoro #
- G023509518
- UPC #
- 197666240151
- Country of Origin
- United States
Dimensions
- Packing Seal Size
- 3/16 in
- Wire Rope Length
- 10 ft
- Overall Length
- 10 ft
- Length
- 10 ft
Details
- Standards
- Not Rated
- Series
- 165GFO
- Pressure for Valves - Maximum
- Not Rated
- Liquid Temperature - Maximum
- 550 Degrees F
- Base Material
- Graphite/PTFE
- Steam Temperature - Maximum
- Not Rated
- Shaft Speed - Maximum
- 4,300 fpm
- Color
- Black
- pH - Maximum
- 14 pH
- Item
- Rope-Style Compression Packing Seals
- Product Type
- Compression Packing Seal
- pH - Minimum
- 0 pH
- Liquid Temperature - Minimum
- Not Rated
- Pressure for Pumps - Maximum
- 300 psi
- Lubrication Method
- Dry
- Wire Color
- Black
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 10 ft, Pressure for Pumps - Maximum 300 psi, pH - Maximum 14 pH, Standards Not Rated, Shaft Speed - Maximum 4,300 fpm, pH - Minimum 0 pH, Packing Seal Size 3/16 in, Pressure for Valves - Maximum Not Rated, Color Black
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.