Rope-StyleCompressPkSeal, Aramid, 3/4", Wht
- Mfr # ZUSA-CP-591
- Zoro # G223509370
product price:Â
$
187.99
/ea
Free Shipping & Returns
Key Features
Wire Rope Length
5 ft
Product Type
Compression Packing Seal
Liquid Temperature - Minimum
-10 Degrees F
Shaft Speed - Maximum
2,500 fpm
Series
2012
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-CP-591
- Zoro #
- G223509370
- UPC #
- 197666241301
- Country of Origin
- China
Dimensions
- Wire Rope Length
- 5 ft
- Packing Seal Size
- 3/4 in
- Overall Length
- 5 ft
- Length
- 5 ft
Details
- Product Type
- Compression Packing Seal
- Liquid Temperature - Minimum
- -10 Degrees F
- Shaft Speed - Maximum
- 2,500 fpm
- Series
- 2012
- Liquid Temperature - Maximum
- 475 Degrees F
- Base Material
- Aramid
- Color
- White
- Item
- Rope-Style Compression Packing Seals
- Lubrication Method
- Impregnated
- Standards
- Not Rated
- pH - Minimum
- 1 pH
- Steam Temperature - Maximum
- Not Rated
- Lubrication Type
- PTFE
- Pressure for Pumps - Maximum
- 350 psi
- pH - Maximum
- 13 pH
- Pressure for Valves - Maximum
- Not Rated
- Wire Color
- White
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 5 ft, Pressure for Pumps - Maximum 350 psi, pH - Maximum 13 pH, Standards Not Rated, Shaft Speed - Maximum 2,500 fpm, pH - Minimum 1 pH, Packing Seal Size 3/4 in, Pressure for Valves - Maximum Not Rated, Color White
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.