Rope-StyleCompressPkSeal, 3/4", Blk/Ylw
- Mfr # ZUSA-CP-566
- Zoro # G023509570
product price:Â
$
538.99
/ea
Free Shipping & Returns
Key Features
Series
165C
Packing Seal Size
3/4 in
Steam Temperature - Maximum
Not Rated
Lubrication Method
Dry
pH - Minimum
2 pH
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-CP-566
- Zoro #
- G023509570
- UPC #
- 197666241226
- Country of Origin
- China
Dimensions
- Packing Seal Size
- 3/4 in
- Wire Rope Length
- 25 ft
- Overall Length
- 25 ft
- Length
- 25 ft
Details
- Series
- 165C
- Steam Temperature - Maximum
- Not Rated
- Lubrication Method
- Dry
- pH - Minimum
- 2 pH
- Base Material
- Graphite/PTFE
- Reinforcement Material
- Aramid
- Shaft Speed - Maximum
- 3,800 fpm
- Pressure for Pumps - Maximum
- 420 psi
- Color
- Black/Yellow
- Standards
- Not Rated
- Liquid Temperature - Maximum
- 500 Degrees F
- Pressure for Valves - Maximum
- Not Rated
- Product Type
- Compression Packing Seal
- pH - Maximum
- 12 pH
- Liquid Temperature - Minimum
- -150 Degrees F
- Item
- Rope-Style Compression Packing Seals
- Wire Color
- Black/Yellow
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 25 ft, Pressure for Pumps - Maximum 420 psi, pH - Maximum 12 pH, Standards Not Rated, Shaft Speed - Maximum 3,800 fpm, pH - Minimum 2 pH, Packing Seal Size 3/4 in, Pressure for Valves - Maximum Not Rated, Color Black/Yellow
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.