Rope-StyleCompressPkSeal, Carbon, 5/8", Blk
- Mfr # ZUSA-CP-699
- Zoro # G623357748
product price:Â
$
88.79
/ea
Key Features
Standards
Not Rated
Base Material
Carbon
Liquid Temperature - Minimum
-328 Degrees F
Shaft Speed - Maximum
3,000 fpm
Steam Temperature - Maximum
Not Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-CP-699
- Zoro #
- G623357748
- UPC #
- 197666244043
- Country of Origin
- China
Dimensions
- Wire Rope Length
- 5 ft
- Packing Seal Size
- 5/8 in
- Overall Length
- 5 ft
- Length
- 5 ft
Details
- Standards
- Not Rated
- Base Material
- Carbon
- Liquid Temperature - Minimum
- -328 Degrees F
- Shaft Speed - Maximum
- 3,000 fpm
- Steam Temperature - Maximum
- Not Rated
- Series
- 1775
- Lubrication Method
- Impregnated
- Color
- Black
- Product Type
- Compression Packing Seal
- Liquid Temperature - Maximum
- 650 Degrees F
- pH - Maximum
- 12 pH
- pH - Minimum
- 2 pH
- Pressure for Pumps - Maximum
- 420 psi
- Pressure for Valves - Maximum
- 2,500 psi
- Lubrication Type
- Graphite/Silicone
- Item
- Rope-Style Compression Packing Seals
- Wire Color
- Black
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 5 ft, Pressure for Pumps - Maximum 420 psi, pH - Maximum 12 pH, Standards Not Rated, Shaft Speed - Maximum 3,000 fpm, pH - Minimum 2 pH, Packing Seal Size 5/8 in, Pressure for Valves - Maximum 2,500 psi, Color Black
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.