Shop ZORO SELECT
See all product information
Create Account
Rope-StyleCompressPkSeal, 5/8", Blk
- Mfr # ZUSA-CP-468
- Zoro # G423509477
product price:Â
$
67.39
/ea
Key Features
Liquid Temperature - Minimum
-150 Degrees F
Standards
Not Rated
Pressure for Pumps - Maximum
350 psi
Shaft Speed - Maximum
3,800 fpm
Packing Seal Size
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-CP-468
- Zoro #
- G423509477
- UPC #
- 197666240557
- Country of Origin
- China
Dimensions
- Packing Seal Size
- 5/8 in
- Wire Rope Length
- 5 ft
- Overall Length
- 5 ft
- Length
- 5 ft
Details
- Liquid Temperature - Minimum
- -150 Degrees F
- Standards
- Not Rated
- Item
- Rope-Style Compression Packing Seals
- Pressure for Pumps - Maximum
- 350 psi
- Shaft Speed - Maximum
- 3,800 fpm
- Base Material
- Graphite/PTFE
- Series
- 165
- Liquid Temperature - Maximum
- 500 Degrees F
- Pressure for Valves - Maximum
- 1,500 psi
- Color
- Black
- pH - Minimum
- 0 pH
- pH - Maximum
- 14 pH
- Lubrication Method
- Dry
- Steam Temperature - Maximum
- Not Rated
- Product Type
- Compression Packing Seal
- Wire Color
- Black
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 5 ft, Pressure for Pumps - Maximum 350 psi, pH - Maximum 14 pH, Standards Not Rated, Shaft Speed - Maximum 3,800 fpm, pH - Minimum 0 pH, Packing Seal Size 5/8 in, Pressure for Valves - Maximum 1,500 psi, Color Black
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.