Shop ZORO SELECT
See all product information
Create Account
Rope-StyleCompressPkSeal, Aramid, 1/2", Wht
- Mfr # ZUSA-CP-586
- Zoro # G523509421
product price:Â
$
180.99
/ea
Free Shipping & Returns
Key Features
pH - Minimum
1 pH
Lubrication Method
Impregnated
pH - Maximum
13 pH
Liquid Temperature - Maximum
475 Degrees F
Pressure for Pumps - Maximum
350 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-CP-586
- Zoro #
- G523509421
- UPC #
- 197666241288
- Country of Origin
- China
Dimensions
- Packing Seal Size
- 1/2 in
- Wire Rope Length
- 10 ft
- Overall Length
- 10 ft
- Length
- 10 ft
Details
- pH - Minimum
- 1 pH
- Lubrication Method
- Impregnated
- pH - Maximum
- 13 pH
- Liquid Temperature - Maximum
- 475 Degrees F
- Pressure for Pumps - Maximum
- 350 psi
- Color
- White
- Item
- Rope-Style Compression Packing Seals
- Liquid Temperature - Minimum
- -10 Degrees F
- Base Material
- Aramid
- Series
- 2012
- Lubrication Type
- PTFE
- Steam Temperature - Maximum
- Not Rated
- Pressure for Valves - Maximum
- Not Rated
- Shaft Speed - Maximum
- 2,500 fpm
- Product Type
- Compression Packing Seal
- Standards
- Not Rated
- Wire Color
- White
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 10 ft, Pressure for Pumps - Maximum 350 psi, pH - Maximum 13 pH, Standards Not Rated, Shaft Speed - Maximum 2,500 fpm, pH - Minimum 1 pH, Packing Seal Size 1/2 in, Pressure for Valves - Maximum Not Rated, Color White
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.