Rope-StyleCompressPkSeal, 5/8", Blk/Ylw
- Mfr # ZUSA-CP-561
- Zoro # G623353146
product price:Â
$
79.19
/ea
Key Features
Liquid Temperature - Minimum
-150 Degrees F
Steam Temperature - Maximum
Not Rated
pH - Maximum
12 pH
pH - Minimum
2 pH
Packing Seal Size
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-CP-561
- Zoro #
- G623353146
- UPC #
- 197666243831
- Country of Origin
- China
- Liquid Temperature - Minimum
- -150 Degrees F
- Steam Temperature - Maximum
- Not Rated
- pH - Maximum
- 12 pH
- pH - Minimum
- 2 pH
- Standards
- Not Rated
- Lubrication Method
- Dry
- Series
- 165C
- Item
- Rope-Style Compression Packing Seals
- Liquid Temperature - Maximum
- 500 Degrees F
- Color
- Black/Yellow
- Reinforcement Material
- Aramid
- Pressure for Pumps - Maximum
- 420 psi
- Base Material
- Graphite/PTFE
- Shaft Speed - Maximum
- 3,800 fpm
- Pressure for Valves - Maximum
- Not Rated
- Product Type
- Compression Packing Seal
- Wire Color
- Black/Yellow
Dimensions
- Packing Seal Size
- 5/8 in
- Wire Rope Length
- 5 ft
- Overall Length
- 5 ft
- Length
- 5 ft
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 5 ft, Pressure for Pumps - Maximum 420 psi, pH - Maximum 12 pH, Standards Not Rated, Shaft Speed - Maximum 3,800 fpm, pH - Minimum 2 pH, Packing Seal Size 5/8 in, Pressure for Valves - Maximum Not Rated, Color Black/Yellow
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.