Rope-StyleCompressPkSeal, 7/16", Blk/Ylw
- Mfr # ZUSA-CP-557
- Zoro # G623354723
product price:Â
$
223.99
/ea
Free Shipping & Returns
Key Features
pH - Maximum
12 pH
Wire Rope Length
25 ft
Series
165C
Color
Black/Yellow
Pressure for Pumps - Maximum
420 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-CP-557
- Zoro #
- G623354723
- UPC #
- 197666243824
- Country of Origin
- China
Dimensions
- Wire Rope Length
- 25 ft
- Packing Seal Size
- 7/16 in
- Overall Length
- 25 ft
- Length
- 25 ft
Details
- Item
- Rope-Style Compression Packing Seals
- pH - Maximum
- 12 pH
- Series
- 165C
- Color
- Black/Yellow
- Pressure for Pumps - Maximum
- 420 psi
- Pressure for Valves - Maximum
- Not Rated
- Reinforcement Material
- Aramid
- Product Type
- Compression Packing Seal
- Base Material
- Graphite/PTFE
- Lubrication Method
- Dry
- Shaft Speed - Maximum
- 3,800 fpm
- Liquid Temperature - Maximum
- 500 Degrees F
- Liquid Temperature - Minimum
- -150 Degrees F
- Standards
- Not Rated
- Steam Temperature - Maximum
- Not Rated
- pH - Minimum
- 2 pH
- Wire Color
- Black/Yellow
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 25 ft, Pressure for Pumps - Maximum 420 psi, pH - Maximum 12 pH, Standards Not Rated, Shaft Speed - Maximum 3,800 fpm, pH - Minimum 2 pH, Packing Seal Size 7/16 in, Pressure for Valves - Maximum Not Rated, Color Black/Yellow
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.