Rope-StyleCompressPkSeal, Aramd, 7/16", Wht
- Mfr # ZUSA-CP-582
- Zoro # G323352586
product price:Â
$
72.69
/ea
Key Features
Pressure for Valves - Maximum
Not Rated
Lubrication Method
Impregnated
pH - Maximum
13 pH
Base Material
Aramid
Pressure for Pumps - Maximum
350 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-CP-582
- Zoro #
- G323352586
- UPC #
- 197666242797
- Country of Origin
- China
Dimensions
- Wire Rope Length
- 5 ft
- Packing Seal Size
- 7/16 in
- Overall Length
- 5 ft
- Length
- 5 ft
Details
- Pressure for Valves - Maximum
- Not Rated
- Lubrication Method
- Impregnated
- pH - Maximum
- 13 pH
- Base Material
- Aramid
- Item
- Rope-Style Compression Packing Seals
- Pressure for Pumps - Maximum
- 350 psi
- Steam Temperature - Maximum
- Not Rated
- Liquid Temperature - Minimum
- -10 Degrees F
- Standards
- Not Rated
- Lubrication Type
- PTFE
- Product Type
- Compression Packing Seal
- pH - Minimum
- 1 pH
- Shaft Speed - Maximum
- 2,500 fpm
- Series
- 2012
- Color
- White
- Liquid Temperature - Maximum
- 475 Degrees F
- Wire Color
- White
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 5 ft, Pressure for Pumps - Maximum 350 psi, pH - Maximum 13 pH, Standards Not Rated, Shaft Speed - Maximum 2,500 fpm, pH - Minimum 1 pH, Packing Seal Size 7/16 in, Pressure for Valves - Maximum Not Rated, Color White
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.