Rope-StyleCompressPkSeal, Acrylc, 1/8", Wht
- Mfr # ZUSA-CP-474
- Zoro # G423509750
product price:Â
$
6.19
/ea
Key Features
Pressure for Pumps - Maximum
280 psi
Pressure for Valves - Maximum
Not Rated
Wire Rope Length
5 ft
Lubrication Type
PTFE
Series
1619
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-CP-474
- Zoro #
- G423509750
- UPC #
- 197666240618
- Country of Origin
- China
Dimensions
- Wire Rope Length
- 5 ft
- Packing Seal Size
- 1/8 in
- Overall Length
- 5 ft
- Length
- 5 ft
Details
- Pressure for Pumps - Maximum
- 280 psi
- Pressure for Valves - Maximum
- Not Rated
- Lubrication Type
- PTFE
- Series
- 1619
- pH - Minimum
- 1 pH
- Color
- White
- Shaft Speed - Maximum
- 2,500 fpm
- Liquid Temperature - Maximum
- 450 Degrees F
- Product Type
- Compression Packing Seal
- Item
- Rope-Style Compression Packing Seals
- Standards
- Not Rated
- pH - Maximum
- 13 pH
- Steam Temperature - Maximum
- Not Rated
- Lubrication Method
- Impregnated
- Base Material
- Acrylic
- Liquid Temperature - Minimum
- -10 Degrees F
- Wire Color
- White
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Length 5 ft, Pressure for Pumps - Maximum 280 psi, pH - Maximum 13 pH, Standards Not Rated, Shaft Speed - Maximum 2,500 fpm, pH - Minimum 1 pH, Packing Seal Size 1/8 in, Pressure for Valves - Maximum Not Rated, Color White
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.