Rope-StyleCompressPkSeal, Acrylc, 3/4", Gry
- Mfr # ZUSA-CP-374
- Zoro # G623360779
product price:Â
$
227.99
/ea
Free Shipping & Returns
Key Features
pH - Maximum
10 pH
Product Type
Compression Packing Seal
Liquid Temperature - Minimum
Not Rated
Steam Temperature - Maximum
Not Rated
Packing Seal Size
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-CP-374
- Zoro #
- G623360779
- UPC #
- 197666238882
- Country of Origin
- United States
- pH - Maximum
- 10 pH
- Product Type
- Compression Packing Seal
- Liquid Temperature - Minimum
- Not Rated
- Steam Temperature - Maximum
- Not Rated
- Shaft Speed - Maximum
- 1,500 fpm
- Item
- Rope-Style Compression Packing Seals
- Lubrication Type
- Oil/Wax
- pH - Minimum
- 4 pH
- Series
- 1618
- Liquid Temperature - Maximum
- 500 Degrees F
- Base Material
- Acrylic
- Color
- Gray
- Standards
- Not Rated
- Lubrication Method
- Impregnated
- Pressure for Pumps - Maximum
- 300 psi
- Pressure for Valves - Maximum
- Not Rated
- Wire Color
- Gray
Dimensions
- Packing Seal Size
- 3/4 in
- Wire Rope Length
- 25 ft
- Overall Length
- 25 ft
- Length
- 25 ft
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 25 ft, Pressure for Pumps - Maximum 300 psi, pH - Maximum 10 pH, Standards Not Rated, Shaft Speed - Maximum 1,500 fpm, pH - Minimum 4 pH, Packing Seal Size 3/4 in, Pressure for Valves - Maximum Not Rated, Color Gray
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.