Shop ZORO SELECT
See all product information
Create Account
Rope-StyleCompressPkSeal, Acrylc, 3/4", Wht
- Mfr # ZUSA-CP-500
- Zoro # G723509641
product price:Â
$
419.99
/ea
Free Shipping & Returns
Key Features
Pressure for Pumps - Maximum
280 psi
Liquid Temperature - Maximum
450 Degrees F
Series
1619
Pressure for Valves - Maximum
Not Rated
Lubrication Method
Impregnated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-CP-500
- Zoro #
- G723509641
- UPC #
- 197666240823
- Country of Origin
- China
Dimensions
- Packing Seal Size
- 3/4 in
- Wire Rope Length
- 25 ft
- Overall Length
- 25 ft
- Length
- 25 ft
Details
- Pressure for Pumps - Maximum
- 280 psi
- Liquid Temperature - Maximum
- 450 Degrees F
- Series
- 1619
- Pressure for Valves - Maximum
- Not Rated
- Lubrication Method
- Impregnated
- Item
- Rope-Style Compression Packing Seals
- Liquid Temperature - Minimum
- -10 Degrees F
- pH - Maximum
- 13 pH
- Standards
- Not Rated
- Base Material
- Acrylic
- pH - Minimum
- 1 pH
- Lubrication Type
- PTFE
- Product Type
- Compression Packing Seal
- Steam Temperature - Maximum
- Not Rated
- Color
- White
- Shaft Speed - Maximum
- 2,500 fpm
- Wire Color
- White
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 25 ft, Pressure for Pumps - Maximum 280 psi, pH - Maximum 13 pH, Standards Not Rated, Shaft Speed - Maximum 2,500 fpm, pH - Minimum 1 pH, Packing Seal Size 3/4 in, Pressure for Valves - Maximum Not Rated, Color White
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.