Rope-StyleCompressPkSeal, Acrylc, 3/4", Wht
- Mfr # ZUSA-CP-499
- Zoro # G723509887
product price:Â
$
168.99
/ea
Free Shipping & Returns
Key Features
Series
1619
Packing Seal Size
3/4 in
Pressure for Valves - Maximum
Not Rated
Base Material
Acrylic
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-CP-499
- Zoro #
- G723509887
- UPC #
- 197666240816
- Country of Origin
- China
Dimensions
- Packing Seal Size
- 3/4 in
- Wire Rope Length
- 10 ft
- Overall Length
- 10 ft
- Length
- 10 ft
Details
- Item
- Rope-Style Compression Packing Seals
- Series
- 1619
- Pressure for Valves - Maximum
- Not Rated
- Base Material
- Acrylic
- Color
- White
- Steam Temperature - Maximum
- Not Rated
- Liquid Temperature - Maximum
- 450 Degrees F
- Lubrication Type
- PTFE
- pH - Minimum
- 1 pH
- Liquid Temperature - Minimum
- -10 Degrees F
- Lubrication Method
- Impregnated
- Pressure for Pumps - Maximum
- 280 psi
- pH - Maximum
- 13 pH
- Product Type
- Compression Packing Seal
- Standards
- Not Rated
- Shaft Speed - Maximum
- 2,500 fpm
- Wire Color
- White
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 10 ft, Pressure for Pumps - Maximum 280 psi, pH - Maximum 13 pH, Standards Not Rated, Shaft Speed - Maximum 2,500 fpm, pH - Minimum 1 pH, Packing Seal Size 3/4 in, Pressure for Valves - Maximum Not Rated, Color White
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.