Rope-StyleCompressPkSeal, Acrylc, 5/8", Gry
- Mfr # ZUSA-CP-373
- Zoro # G423509316
product price:Â
$
157.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Product Type
Compression Packing Seal
Lubrication Method
Impregnated
Series
1618
Packing Seal Size
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-CP-373
- Zoro #
- G423509316
- UPC #
- 197666239797
- Country of Origin
- United States
Dimensions
- Packing Seal Size
- 5/8 in
- Wire Rope Length
- 25 ft
- Overall Length
- 25 ft
- Length
- 25 ft
Details
- Color
- Gray
- Product Type
- Compression Packing Seal
- Lubrication Method
- Impregnated
- Series
- 1618
- Liquid Temperature - Minimum
- Not Rated
- Shaft Speed - Maximum
- 1,500 fpm
- Pressure for Valves - Maximum
- Not Rated
- Base Material
- Acrylic
- Liquid Temperature - Maximum
- 500 Degrees F
- pH - Minimum
- 4 pH
- Item
- Rope-Style Compression Packing Seals
- Standards
- Not Rated
- Steam Temperature - Maximum
- Not Rated
- Lubrication Type
- Oil/Wax
- Pressure for Pumps - Maximum
- 300 psi
- pH - Maximum
- 10 pH
- Wire Color
- Gray
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 25 ft, Pressure for Pumps - Maximum 300 psi, pH - Maximum 10 pH, Standards Not Rated, Shaft Speed - Maximum 1,500 fpm, pH - Minimum 4 pH, Packing Seal Size 5/8 in, Pressure for Valves - Maximum Not Rated, Color Gray
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.