Shop ZORO SELECT
See all product information
Create Account
Rope-StyleCompressPkSeal, Aramid, 1/8", Blk
- Mfr # ZUSA-CP-520
- Zoro # G823353731
product price:Â
$
14.29
/ea
Key Features
Pressure for Pumps - Maximum
350 psi
Pressure for Valves - Maximum
3,500 psi
Wire Rope Length
10 ft
pH - Minimum
2 pH
Lubrication Type
Graphite/PTFE/Silicone
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-CP-520
- Zoro #
- G823353731
- UPC #
- 197666243794
- Country of Origin
- China
- Pressure for Pumps - Maximum
- 350 psi
- Pressure for Valves - Maximum
- 3,500 psi
- pH - Minimum
- 2 pH
- Lubrication Type
- Graphite/PTFE/Silicone
- Color
- Black
- Liquid Temperature - Maximum
- 475 Degrees F
- Standards
- Not Rated
- pH - Maximum
- 12 pH
- Item
- Rope-Style Compression Packing Seals
- Product Type
- Compression Packing Seal
- Base Material
- Aramid
- Series
- 2017
- Lubrication Method
- Impregnated
- Liquid Temperature - Minimum
- -10 Degrees F
- Steam Temperature - Maximum
- Not Rated
- Shaft Speed - Maximum
- 2,500 fpm
- Wire Color
- Black
Dimensions
- Wire Rope Length
- 10 ft
- Packing Seal Size
- 1/8 in
- Overall Length
- 10 ft
- Length
- 10 ft
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 10 ft, Pressure for Pumps - Maximum 350 psi, pH - Maximum 12 pH, Standards Not Rated, Shaft Speed - Maximum 2,500 fpm, pH - Minimum 2 pH, Packing Seal Size 1/8 in, Pressure for Valves - Maximum 3,500 psi, Color Black
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.