Shop ZORO SELECT
See all product information
Create Account
Rope-StyleCompressPkSeal, Acrylc, 5/8", Wht
- Mfr # ZUSA-CP-497
- Zoro # G923509786
product price:Â
$
273.99
/ea
Free Shipping & Returns
Key Features
Shaft Speed - Maximum
2,500 fpm
Lubrication Method
Impregnated
Wire Rope Length
25 ft
Pressure for Pumps - Maximum
280 psi
Standards
Not Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-CP-497
- Zoro #
- G923509786
- UPC #
- 197666240793
- Country of Origin
- China
- Shaft Speed - Maximum
- 2,500 fpm
- Lubrication Method
- Impregnated
- Pressure for Pumps - Maximum
- 280 psi
- Standards
- Not Rated
- Color
- White
- Lubrication Type
- PTFE
- Series
- 1619
- pH - Maximum
- 13 pH
- Product Type
- Compression Packing Seal
- Liquid Temperature - Maximum
- 450 Degrees F
- Base Material
- Acrylic
- Steam Temperature - Maximum
- Not Rated
- Item
- Rope-Style Compression Packing Seals
- Liquid Temperature - Minimum
- -10 Degrees F
- Pressure for Valves - Maximum
- Not Rated
- pH - Minimum
- 1 pH
- Wire Color
- White
Dimensions
- Wire Rope Length
- 25 ft
- Packing Seal Size
- 5/8 in
- Overall Length
- 25 ft
- Length
- 25 ft
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 25 ft, Pressure for Pumps - Maximum 280 psi, pH - Maximum 13 pH, Standards Not Rated, Shaft Speed - Maximum 2,500 fpm, pH - Minimum 1 pH, Packing Seal Size 5/8 in, Pressure for Valves - Maximum Not Rated, Color White
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.