Rope-StyleCompressPkSeal, Aramd, 3/16", Blk
- Mfr # ZUSA-CP-625
- Zoro # G723509498
product price:Â
$
29.19
/ea
Key Features
pH - Maximum
10 pH
Liquid Temperature - Minimum
-10 Degrees F
Series
2014
pH - Minimum
4 pH
Steam Temperature - Maximum
Not Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-CP-625
- Zoro #
- G723509498
- UPC #
- 197666244210
- Country of Origin
- China
- pH - Maximum
- 10 pH
- Liquid Temperature - Minimum
- -10 Degrees F
- Series
- 2014
- pH - Minimum
- 4 pH
- Steam Temperature - Maximum
- Not Rated
- Item
- Rope-Style Compression Packing Seals
- Pressure for Valves - Maximum
- 1,200 psi
- Pressure for Pumps - Maximum
- 200 psi
- Shaft Speed - Maximum
- 2,000 fpm
- Lubrication Type
- Graphite/PTFE/Silicone
- Base Material
- Aramid
- Color
- Black
- Standards
- Not Rated
- Liquid Temperature - Maximum
- 475 Degrees F
- Lubrication Method
- Impregnated
- Product Type
- Compression Packing Seal
- Wire Color
- Black
Dimensions
- Wire Rope Length
- 10 ft
- Packing Seal Size
- 3/16 in
- Overall Length
- 10 ft
- Length
- 10 ft
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 10 ft, Pressure for Pumps - Maximum 200 psi, pH - Maximum 10 pH, Standards Not Rated, Shaft Speed - Maximum 2,000 fpm, pH - Minimum 4 pH, Packing Seal Size 3/16 in, Pressure for Valves - Maximum 1,200 psi, Color Black
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.