Rope-StyleCompressPkSeal, Aramd, 5/16", Wht
- Mfr # ZUSA-CP-657
- Zoro # G323509737
product price:Â
$
25.15
/ea
Key Features
Lubrication Type
Oil/PTFE
Product Type
Compression Packing Seal
Color
White
Shaft Speed - Maximum
1,900 fpm
pH - Maximum
12 pH
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-CP-657
- Zoro #
- G323509737
- UPC #
- 197666241493
- Country of Origin
- United States
Dimensions
- Packing Seal Size
- 5/16 in
- Wire Rope Length
- 5 ft
- Overall Length
- 5 ft
- Length
- 5 ft
Details
- Lubrication Type
- Oil/PTFE
- Product Type
- Compression Packing Seal
- Color
- White
- Shaft Speed - Maximum
- 1,900 fpm
- pH - Maximum
- 12 pH
- Series
- 2015
- Lubrication Method
- Impregnated
- Liquid Temperature - Minimum
- Not Rated
- pH - Minimum
- 2 pH
- Base Material
- Aramid
- Item
- Rope-Style Compression Packing Seals
- Standards
- Not Rated
- Liquid Temperature - Maximum
- 500 Degrees F
- Pressure for Pumps - Maximum
- 500 psi
- Pressure for Valves - Maximum
- Not Rated
- Steam Temperature - Maximum
- Not Rated
- Wire Color
- White
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 5 ft, Pressure for Pumps - Maximum 500 psi, pH - Maximum 12 pH, Standards Not Rated, Shaft Speed - Maximum 1,900 fpm, pH - Minimum 2 pH, Packing Seal Size 5/16 in, Pressure for Valves - Maximum Not Rated, Color White
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.