Shop ZORO SELECT
See all product information
Create Account
Rope-StyleCompressPkSeal, Aramid, 3/4", Wht
- Mfr # ZUSA-CP-673
- Zoro # G423359263
product price:Â
$
277.99
/ea
Free Shipping & Returns
Key Features
Series
2015
Pressure for Pumps - Maximum
500 psi
pH - Minimum
2 pH
Base Material
Aramid
Liquid Temperature - Minimum
Not Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-CP-673
- Zoro #
- G423359263
- UPC #
- 197666238219
- Country of Origin
- United States
Dimensions
- Wire Rope Length
- 10 ft
- Packing Seal Size
- 3/4 in
- Overall Length
- 10 ft
- Length
- 10 ft
Details
- Series
- 2015
- Pressure for Pumps - Maximum
- 500 psi
- pH - Minimum
- 2 pH
- Base Material
- Aramid
- Liquid Temperature - Minimum
- Not Rated
- Shaft Speed - Maximum
- 1,900 fpm
- Standards
- Not Rated
- pH - Maximum
- 12 pH
- Pressure for Valves - Maximum
- Not Rated
- Product Type
- Compression Packing Seal
- Lubrication Method
- Impregnated
- Item
- Rope-Style Compression Packing Seals
- Steam Temperature - Maximum
- Not Rated
- Color
- White
- Lubrication Type
- Oil/PTFE
- Liquid Temperature - Maximum
- 500 Degrees F
- Wire Color
- White
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 10 ft, Pressure for Pumps - Maximum 500 psi, pH - Maximum 12 pH, Standards Not Rated, Shaft Speed - Maximum 1,900 fpm, pH - Minimum 2 pH, Packing Seal Size 3/4 in, Pressure for Valves - Maximum Not Rated, Color White
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.