Shop ZORO SELECT
See all product information
Create Account
Rope-StyleCompressPkSeal, Aramd, 5/16", Ylw
- Mfr # ZUSA-CP-603
- Zoro # G723509740
product price:Â
$
22.39
/ea
Key Features
Color
Yellow
Pressure for Valves - Maximum
Not Rated
pH - Minimum
2 pH
Shaft Speed - Maximum
2,500 fpm
Series
2013
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-CP-603
- Zoro #
- G723509740
- UPC #
- 197666241318
- Country of Origin
- China
Dimensions
- Packing Seal Size
- 5/16 in
- Wire Rope Length
- 5 ft
- Overall Length
- 5 ft
- Length
- 5 ft
Details
- Color
- Yellow
- Pressure for Valves - Maximum
- Not Rated
- pH - Minimum
- 2 pH
- Shaft Speed - Maximum
- 2,500 fpm
- Series
- 2013
- pH - Maximum
- 12 pH
- Item
- Rope-Style Compression Packing Seals
- Liquid Temperature - Minimum
- -10 Degrees F
- Liquid Temperature - Maximum
- 475 Degrees F
- Steam Temperature - Maximum
- Not Rated
- Standards
- Not Rated
- Product Type
- Compression Packing Seal
- Lubrication Type
- PTFE
- Lubrication Method
- Impregnated
- Pressure for Pumps - Maximum
- 350 psi
- Base Material
- Aramid
- Wire Color
- Yellow
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 5 ft, Pressure for Pumps - Maximum 350 psi, pH - Maximum 12 pH, Standards Not Rated, Shaft Speed - Maximum 2,500 fpm, pH - Minimum 2 pH, Packing Seal Size 5/16 in, Pressure for Valves - Maximum Not Rated, Color Yellow
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.