Shop ZORO SELECT
See all product information
Create Account
Rope-StyleCompressPkSeal, Acrylc, 1/8", Wht
- Mfr # ZUSA-CP-475
- Zoro # G323509485
product price:Â
$
10.39
/ea
Key Features
Standards
Not Rated
Product Type
Compression Packing Seal
Shaft Speed - Maximum
2,500 fpm
pH - Maximum
13 pH
Pressure for Pumps - Maximum
280 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-CP-475
- Zoro #
- G323509485
- UPC #
- 197666244173
- Country of Origin
- China
Dimensions
- Packing Seal Size
- 1/8 in
- Wire Rope Length
- 10 ft
- Overall Length
- 10 ft
- Length
- 10 ft
Details
- Standards
- Not Rated
- Product Type
- Compression Packing Seal
- Shaft Speed - Maximum
- 2,500 fpm
- pH - Maximum
- 13 pH
- Pressure for Pumps - Maximum
- 280 psi
- Pressure for Valves - Maximum
- Not Rated
- Base Material
- Acrylic
- Series
- 1619
- Liquid Temperature - Minimum
- -10 Degrees F
- pH - Minimum
- 1 pH
- Steam Temperature - Maximum
- Not Rated
- Lubrication Method
- Impregnated
- Item
- Rope-Style Compression Packing Seals
- Lubrication Type
- PTFE
- Liquid Temperature - Maximum
- 450 Degrees F
- Color
- White
- Wire Color
- White
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Length 10 ft, Pressure for Pumps - Maximum 280 psi, pH - Maximum 13 pH, Standards Not Rated, Shaft Speed - Maximum 2,500 fpm, pH - Minimum 1 pH, Packing Seal Size 1/8 in, Pressure for Valves - Maximum Not Rated, Color White
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.