Shop ZORO SELECT
See all product information
Create Account
Rope-StyleCompressPkSeal, Aramd, 7/16", Wht
- Mfr # ZUSA-CP-664
- Zoro # G723359680
product price:Â
$
87.99
/ea
Key Features
pH - Maximum
12 pH
Pressure for Valves - Maximum
Not Rated
Liquid Temperature - Minimum
Not Rated
Shaft Speed - Maximum
1,900 fpm
Pressure for Pumps - Maximum
500 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-CP-664
- Zoro #
- G723359680
- UPC #
- 197666242889
- Country of Origin
- United States
Dimensions
- Packing Seal Size
- 7/16 in
- Wire Rope Length
- 10 ft
- Overall Length
- 10 ft
- Length
- 10 ft
Details
- pH - Maximum
- 12 pH
- Pressure for Valves - Maximum
- Not Rated
- Liquid Temperature - Minimum
- Not Rated
- Shaft Speed - Maximum
- 1,900 fpm
- Pressure for Pumps - Maximum
- 500 psi
- Steam Temperature - Maximum
- Not Rated
- Item
- Rope-Style Compression Packing Seals
- Lubrication Type
- Oil/PTFE
- Series
- 2015
- pH - Minimum
- 2 pH
- Lubrication Method
- Impregnated
- Base Material
- Aramid
- Product Type
- Compression Packing Seal
- Color
- White
- Liquid Temperature - Maximum
- 500 Degrees F
- Standards
- Not Rated
- Wire Color
- White
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 10 ft, Pressure for Pumps - Maximum 500 psi, pH - Maximum 12 pH, Standards Not Rated, Shaft Speed - Maximum 1,900 fpm, pH - Minimum 2 pH, Packing Seal Size 7/16 in, Pressure for Valves - Maximum Not Rated, Color White
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.