Rope-StyleCompressPkSeal, Aramd, 7/16", Ylw
- Mfr # ZUSA-CP-609
- Zoro # G623509734
product price:Â
$
42.69
/ea
Key Features
Pressure for Pumps - Maximum
500 psi
Pressure for Valves - Maximum
Not Rated
Lubrication Method
Impregnated
Liquid Temperature - Maximum
475 Degrees F
Standards
Not Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-CP-609
- Zoro #
- G623509734
- UPC #
- 197666241325
- Country of Origin
- China
Dimensions
- Packing Seal Size
- 7/16 in
- Wire Rope Length
- 5 ft
- Overall Length
- 5 ft
- Length
- 5 ft
Details
- Pressure for Pumps - Maximum
- 500 psi
- Pressure for Valves - Maximum
- Not Rated
- Lubrication Method
- Impregnated
- Liquid Temperature - Maximum
- 475 Degrees F
- Standards
- Not Rated
- Series
- 2013
- Base Material
- Aramid
- Color
- Yellow
- Lubrication Type
- PTFE
- pH - Minimum
- 2 pH
- Steam Temperature - Maximum
- Not Rated
- Liquid Temperature - Minimum
- -10 Degrees F
- pH - Maximum
- 12 pH
- Item
- Rope-Style Compression Packing Seals
- Product Type
- Compression Packing Seal
- Shaft Speed - Maximum
- 2,500 fpm
- Wire Color
- Yellow
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 5 ft, Pressure for Pumps - Maximum 500 psi, pH - Maximum 12 pH, Standards Not Rated, Shaft Speed - Maximum 2,500 fpm, pH - Minimum 2 pH, Packing Seal Size 7/16 in, Pressure for Valves - Maximum Not Rated, Color Yellow
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.