Rope-StyleCompressPkSeal, Aramd, 7/16", Ylw
- Mfr # ZUSA-CP-610
- Zoro # G123360934
product price:Â
$
82.79
/ea
Key Features
Liquid Temperature - Minimum
-10 Degrees F
Series
2013
Pressure for Valves - Maximum
Not Rated
Base Material
Aramid
Liquid Temperature - Maximum
475 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-CP-610
- Zoro #
- G123360934
- UPC #
- 197666244302
- Country of Origin
- China
- Liquid Temperature - Minimum
- -10 Degrees F
- Series
- 2013
- Pressure for Valves - Maximum
- Not Rated
- Item
- Rope-Style Compression Packing Seals
- Base Material
- Aramid
- Liquid Temperature - Maximum
- 475 Degrees F
- Steam Temperature - Maximum
- Not Rated
- pH - Maximum
- 12 pH
- pH - Minimum
- 2 pH
- Lubrication Type
- PTFE
- Shaft Speed - Maximum
- 2,500 fpm
- Color
- Yellow
- Product Type
- Compression Packing Seal
- Pressure for Pumps - Maximum
- 500 psi
- Standards
- Not Rated
- Lubrication Method
- Impregnated
- Wire Color
- Yellow
Dimensions
- Wire Rope Length
- 10 ft
- Packing Seal Size
- 7/16 in
- Overall Length
- 10 ft
- Length
- 10 ft
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 10 ft, Pressure for Pumps - Maximum 500 psi, pH - Maximum 12 pH, Standards Not Rated, Shaft Speed - Maximum 2,500 fpm, pH - Minimum 2 pH, Packing Seal Size 7/16 in, Pressure for Valves - Maximum Not Rated, Color Yellow
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.