Shop ZORO SELECT
See all product information
Create Account
Rope-StyleCompressPkSeal, Aramid, 1/2", Blk
- Mfr # ZUSA-CP-640
- Zoro # G923509311
product price:Â
$
117.99
/ea
Free Shipping & Returns
Key Features
Product Type
Compression Packing Seal
Packing Seal Size
1/2 in
Series
2014
Base Material
Aramid
Shaft Speed - Maximum
2,000 fpm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-CP-640
- Zoro #
- G923509311
- UPC #
- 197666241370
- Country of Origin
- China
- Product Type
- Compression Packing Seal
- Series
- 2014
- Base Material
- Aramid
- Shaft Speed - Maximum
- 2,000 fpm
- Pressure for Pumps - Maximum
- 200 psi
- Liquid Temperature - Minimum
- -10 Degrees F
- Standards
- Not Rated
- Steam Temperature - Maximum
- Not Rated
- Pressure for Valves - Maximum
- 1,200 psi
- Liquid Temperature - Maximum
- 475 Degrees F
- Lubrication Method
- Impregnated
- Item
- Rope-Style Compression Packing Seals
- pH - Minimum
- 4 pH
- Lubrication Type
- Graphite/PTFE/Silicone
- pH - Maximum
- 10 pH
- Color
- Black
- Wire Color
- Black
Dimensions
- Packing Seal Size
- 1/2 in
- Wire Rope Length
- 10 ft
- Overall Length
- 10 ft
- Length
- 10 ft
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 10 ft, Pressure for Pumps - Maximum 200 psi, pH - Maximum 10 pH, Standards Not Rated, Shaft Speed - Maximum 2,000 fpm, pH - Minimum 4 pH, Packing Seal Size 1/2 in, Pressure for Valves - Maximum 1,200 psi, Color Black
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.