Shop ZORO SELECT
See all product information
Create Account
Rope-StyleCompressPkSeal, 3/8", Blk
- Mfr # ZUSA-CP-460
- Zoro # G223509448
product price:Â
$
30.69
/ea
Key Features
Standards
Not Rated
Overall Length
5 ft
Product Type
Compression Packing Seal
Liquid Temperature - Maximum
500 Degrees F
Pressure for Valves - Maximum
1,500 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-CP-460
- Zoro #
- G223509448
- UPC #
- 197666240472
- Country of Origin
- China
- Standards
- Not Rated
- Product Type
- Compression Packing Seal
- Liquid Temperature - Maximum
- 500 Degrees F
- Pressure for Valves - Maximum
- 1,500 psi
- Base Material
- Graphite/PTFE
- Color
- Black
- Series
- 165
- Steam Temperature - Maximum
- Not Rated
- Item
- Rope-Style Compression Packing Seals
- Lubrication Method
- Dry
- pH - Maximum
- 14 pH
- Shaft Speed - Maximum
- 3,800 fpm
- Pressure for Pumps - Maximum
- 350 psi
- Liquid Temperature - Minimum
- -150 Degrees F
- pH - Minimum
- 0 pH
- Wire Color
- Black
Dimensions
- Overall Length
- 5 ft
- Packing Seal Size
- 3/8 in
- Wire Rope Length
- 5 ft
- Length
- 5 ft
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 5 ft, Pressure for Pumps - Maximum 350 psi, pH - Maximum 14 pH, Standards Not Rated, Shaft Speed - Maximum 3,800 fpm, pH - Minimum 0 pH, Packing Seal Size 3/8 in, Pressure for Valves - Maximum 1,500 psi, Color Black
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.