Shop ZORO SELECT
See all product information
Create Account
Rope-StyleCompressPkSeal, Carbon, 5/8", Blk
- Mfr # ZUSA-CP-401
- Zoro # G623509451
product price:Â
$
88.79
/ea
Key Features
Base Material
Carbon
Series
1776
Liquid Temperature - Minimum
-148 Degrees F
Shaft Speed - Maximum
3,000 fpm
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-CP-401
- Zoro #
- G623509451
- UPC #
- 197666239216
- Country of Origin
- China
Dimensions
- Packing Seal Size
- 5/8 in
- Wire Rope Length
- 5 ft
- Overall Length
- 5 ft
- Length
- 5 ft
Details
- Base Material
- Carbon
- Series
- 1776
- Liquid Temperature - Minimum
- -148 Degrees F
- Shaft Speed - Maximum
- 3,000 fpm
- Color
- Black
- Lubrication Type
- PTFE
- Product Type
- Compression Packing Seal
- pH - Minimum
- 2 pH
- Pressure for Pumps - Maximum
- 420 psi
- pH - Maximum
- 12 pH
- Steam Temperature - Maximum
- Not Rated
- Standards
- Not Rated
- Pressure for Valves - Maximum
- 2,500 psi
- Item
- Rope-Style Compression Packing Seals
- Lubrication Method
- Impregnated
- Liquid Temperature - Maximum
- 650 Degrees F
- Wire Color
- Black
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 5 ft, Pressure for Pumps - Maximum 420 psi, pH - Maximum 12 pH, Standards Not Rated, Shaft Speed - Maximum 3,000 fpm, pH - Minimum 2 pH, Packing Seal Size 5/8 in, Pressure for Valves - Maximum 2,500 psi, Color Black
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.