Rope-StyleCompressPkSeal, Aramid, 1/4", Wht
- Mfr # ZUSA-CP-574
- Zoro # G923361537
product price:Â
$
60.89
/ea
Key Features
Base Material
Aramid
Pressure for Pumps - Maximum
350 psi
Color
White
Standards
Not Rated
Steam Temperature - Maximum
Not Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-CP-574
- Zoro #
- G923361537
- UPC #
- 197666242773
- Country of Origin
- China
- Base Material
- Aramid
- Pressure for Pumps - Maximum
- 350 psi
- Color
- White
- Standards
- Not Rated
- Steam Temperature - Maximum
- Not Rated
- Product Type
- Compression Packing Seal
- Liquid Temperature - Maximum
- 475 Degrees F
- pH - Minimum
- 1 pH
- Shaft Speed - Maximum
- 2,500 fpm
- Series
- 2012
- Pressure for Valves - Maximum
- Not Rated
- Liquid Temperature - Minimum
- -10 Degrees F
- Item
- Rope-Style Compression Packing Seals
- pH - Maximum
- 13 pH
- Lubrication Method
- Impregnated
- Lubrication Type
- PTFE
- Wire Color
- White
Dimensions
- Packing Seal Size
- 1/4 in
- Wire Rope Length
- 10 ft
- Overall Length
- 10 ft
- Length
- 10 ft
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 10 ft, Pressure for Pumps - Maximum 350 psi, pH - Maximum 13 pH, Standards Not Rated, Shaft Speed - Maximum 2,500 fpm, pH - Minimum 1 pH, Packing Seal Size 1/4 in, Pressure for Valves - Maximum Not Rated, Color White
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.