Rope-StyleCompressPackSeal, 7/16", Wht
- Mfr # ZUSA-CP-1007
- Zoro # G523356124
product price:Â
$
40.79
/ea
Key Features
Base Material
Fiberglass
Standards
Not Rated
Series
2100
pH - Minimum
5 pH
Lubrication Method
Impregnated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-CP-1007
- Zoro #
- G523356124
- UPC #
- 197666243244
- Country of Origin
- China
- Item
- Rope-Style Compression Packing Seals
- Base Material
- Fiberglass
- Standards
- Not Rated
- Series
- 2100
- pH - Minimum
- 5 pH
- Lubrication Method
- Impregnated
- Product Type
- Compression Packing Seal
- Pressure for Pumps - Maximum
- 350 psi
- Liquid Temperature - Minimum
- -238 Degrees F
- Pressure for Valves - Maximum
- Not Rated
- Liquid Temperature - Maximum
- 1,000 Degrees F
- Steam Temperature - Maximum
- Not Rated
- Lubrication Type
- PTFE/Silicone
- Shaft Speed - Maximum
- 1,500 fpm
- pH - Maximum
- 9 pH
- Color
- White
- Wire Color
- White
Dimensions
- Wire Rope Length
- 5 ft
- Packing Seal Size
- 7/16 in
- Overall Length
- 5 ft
- Length
- 5 ft
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 5 ft, Pressure for Pumps - Maximum 350 psi, pH - Maximum 9 pH, Standards Not Rated, Shaft Speed - Maximum 1,500 fpm, pH - Minimum 5 pH, Packing Seal Size 7/16 in, Pressure for Valves - Maximum Not Rated, Color White
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.