Rope-StyleCompressPkSeal, Aramid, 1/4", Wht
- Mfr # ZUSA-CP-575
- Zoro # G623509581
product price:Â
$
150.99
/ea
Free Shipping & Returns
Key Features
pH - Minimum
1 pH
Liquid Temperature - Maximum
475 Degrees F
Pressure for Valves - Maximum
Not Rated
Product Type
Compression Packing Seal
Standards
Not Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-CP-575
- Zoro #
- G623509581
- UPC #
- 197666241257
- Country of Origin
- China
Dimensions
- Packing Seal Size
- 1/4 in
- Wire Rope Length
- 25 ft
- Overall Length
- 25 ft
- Length
- 25 ft
Details
- pH - Minimum
- 1 pH
- Liquid Temperature - Maximum
- 475 Degrees F
- Pressure for Valves - Maximum
- Not Rated
- Product Type
- Compression Packing Seal
- Standards
- Not Rated
- Base Material
- Aramid
- Pressure for Pumps - Maximum
- 350 psi
- Lubrication Method
- Impregnated
- Color
- White
- pH - Maximum
- 13 pH
- Liquid Temperature - Minimum
- -10 Degrees F
- Item
- Rope-Style Compression Packing Seals
- Shaft Speed - Maximum
- 2,500 fpm
- Steam Temperature - Maximum
- Not Rated
- Lubrication Type
- PTFE
- Series
- 2012
- Wire Color
- White
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 25 ft, Pressure for Pumps - Maximum 350 psi, pH - Maximum 13 pH, Standards Not Rated, Shaft Speed - Maximum 2,500 fpm, pH - Minimum 1 pH, Packing Seal Size 1/4 in, Pressure for Valves - Maximum Not Rated, Color White
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.