Rope-StyleCompressPkSeal, 3/8", Blk/Ylw
- Mfr # ZUSA-CP-554
- Zoro # G123509708
product price:Â
$
177.99
/ea
Free Shipping & Returns
Key Features
Pressure for Pumps - Maximum
420 psi
Shaft Speed - Maximum
3,800 fpm
Packing Seal Size
3/8 in
Color
Black/Yellow
Product Type
Compression Packing Seal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-CP-554
- Zoro #
- G123509708
- UPC #
- 197666244494
- Country of Origin
- China
Dimensions
- Packing Seal Size
- 3/8 in
- Wire Rope Length
- 25 ft
- Overall Length
- 25 ft
- Length
- 25 ft
Details
- Pressure for Pumps - Maximum
- 420 psi
- Shaft Speed - Maximum
- 3,800 fpm
- Color
- Black/Yellow
- Product Type
- Compression Packing Seal
- Item
- Rope-Style Compression Packing Seals
- Standards
- Not Rated
- Lubrication Method
- Dry
- Pressure for Valves - Maximum
- Not Rated
- Reinforcement Material
- Aramid
- Base Material
- Graphite/PTFE
- Series
- 165C
- pH - Maximum
- 12 pH
- Liquid Temperature - Minimum
- -150 Degrees F
- Liquid Temperature - Maximum
- 500 Degrees F
- pH - Minimum
- 2 pH
- Steam Temperature - Maximum
- Not Rated
- Wire Color
- Black/Yellow
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 25 ft, Pressure for Pumps - Maximum 420 psi, pH - Maximum 12 pH, Standards Not Rated, Shaft Speed - Maximum 3,800 fpm, pH - Minimum 2 pH, Packing Seal Size 3/8 in, Pressure for Valves - Maximum Not Rated, Color Black/Yellow
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.