Shop ZORO SELECT
See all product information
Create Account
Rope-StyleCompressPkSeal, Aramid, 3/8", Wht
- Mfr # ZUSA-CP-661
- Zoro # G023509396
product price:Â
$
73.39
/ea
Key Features
Series
2015
Lubrication Type
Oil/PTFE
Liquid Temperature - Maximum
500 Degrees F
Pressure for Pumps - Maximum
500 psi
Lubrication Method
Impregnated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-CP-661
- Zoro #
- G023509396
- UPC #
- 197666241516
- Country of Origin
- United States
- Series
- 2015
- Lubrication Type
- Oil/PTFE
- Liquid Temperature - Maximum
- 500 Degrees F
- Item
- Rope-Style Compression Packing Seals
- Pressure for Pumps - Maximum
- 500 psi
- Lubrication Method
- Impregnated
- Product Type
- Compression Packing Seal
- Steam Temperature - Maximum
- Not Rated
- Base Material
- Aramid
- Standards
- Not Rated
- Color
- White
- Pressure for Valves - Maximum
- Not Rated
- Liquid Temperature - Minimum
- Not Rated
- Shaft Speed - Maximum
- 1,900 fpm
- pH - Maximum
- 12 pH
- pH - Minimum
- 2 pH
- Wire Color
- White
Dimensions
- Wire Rope Length
- 10 ft
- Packing Seal Size
- 3/8 in
- Overall Length
- 10 ft
- Length
- 10 ft
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 10 ft, Pressure for Pumps - Maximum 500 psi, pH - Maximum 12 pH, Standards Not Rated, Shaft Speed - Maximum 1,900 fpm, pH - Minimum 2 pH, Packing Seal Size 3/8 in, Pressure for Valves - Maximum Not Rated, Color White
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.