Shop ZORO SELECT
See all product information
Create Account
Rope-StyleCompressPkSeal, Aramid, 3/4", Wht
- Mfr # ZUSA-CP-672
- Zoro # G923509885
product price:Â
$
140.99
/ea
Free Shipping & Returns
Key Features
Steam Temperature - Maximum
Not Rated
Standards
Not Rated
Product Type
Compression Packing Seal
Series
2015
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-CP-672
- Zoro #
- G923509885
- UPC #
- 197666238226
- Country of Origin
- United States
- Steam Temperature - Maximum
- Not Rated
- Standards
- Not Rated
- Item
- Rope-Style Compression Packing Seals
- Product Type
- Compression Packing Seal
- Series
- 2015
- Color
- White
- Shaft Speed - Maximum
- 1,900 fpm
- pH - Maximum
- 12 pH
- Pressure for Pumps - Maximum
- 500 psi
- Liquid Temperature - Maximum
- 500 Degrees F
- Pressure for Valves - Maximum
- Not Rated
- Liquid Temperature - Minimum
- Not Rated
- Lubrication Method
- Impregnated
- pH - Minimum
- 2 pH
- Lubrication Type
- Oil/PTFE
- Base Material
- Aramid
- Wire Color
- White
Dimensions
- Packing Seal Size
- 3/4 in
- Wire Rope Length
- 5 ft
- Overall Length
- 5 ft
- Length
- 5 ft
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 5 ft, Pressure for Pumps - Maximum 500 psi, pH - Maximum 12 pH, Standards Not Rated, Shaft Speed - Maximum 1,900 fpm, pH - Minimum 2 pH, Packing Seal Size 3/4 in, Pressure for Valves - Maximum Not Rated, Color White
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.