Shop ZORO SELECT
See all product information
Create Account
Rope-StyleCompressPkSeal, Cottn, 5/16", Blk
- Mfr # ZUSA-CP-981
- Zoro # G323355884
product price:Â
$
18.39
/ea
Key Features
pH - Maximum
8 pH
Product Type
Compression Packing Seal
Liquid Temperature - Minimum
-328 Degrees F
Standards
Not Rated
Wire Rope Length
5 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-CP-981
- Zoro #
- G323355884
- UPC #
- 197666244111
- Country of Origin
- China
- pH - Maximum
- 8 pH
- Product Type
- Compression Packing Seal
- Liquid Temperature - Minimum
- -328 Degrees F
- Standards
- Not Rated
- Pressure for Valves - Maximum
- Not Rated
- Steam Temperature - Maximum
- Not Rated
- pH - Minimum
- 6 pH
- Series
- 1492
- Shaft Speed - Maximum
- 1,200 fpm
- Liquid Temperature - Maximum
- 250 Degrees F
- Color
- Black
- Lubrication Method
- Impregnated
- Base Material
- Cotton
- Pressure for Pumps - Maximum
- 280 psi
- Item
- Rope-Style Compression Packing Seals
- Lubrication Type
- Graphite/Oil
- Wire Color
- Black
Dimensions
- Wire Rope Length
- 5 ft
- Packing Seal Size
- 5/16 in
- Overall Length
- 5 ft
- Length
- 5 ft
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 5 ft, Pressure for Pumps - Maximum 280 psi, pH - Maximum 8 pH, Standards Not Rated, Shaft Speed - Maximum 1,200 fpm, pH - Minimum 6 pH, Packing Seal Size 5/16 in, Pressure for Valves - Maximum Not Rated, Color Black
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.