Shop ZORO SELECT
See all product information
Create Account
Rope-StyleCompressPkSeal, Aramid, 3/4", Ylw
- Mfr # ZUSA-CP-620
- Zoro # G923509861
product price:Â
$
500.99
/ea
Free Shipping & Returns
Key Features
Color
Yellow
Pressure for Valves - Maximum
Not Rated
Lubrication Type
PTFE
Steam Temperature - Maximum
Not Rated
Liquid Temperature - Maximum
475 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-CP-620
- Zoro #
- G923509861
- UPC #
- 197666238547
- Country of Origin
- China
- Color
- Yellow
- Pressure for Valves - Maximum
- Not Rated
- Lubrication Type
- PTFE
- Steam Temperature - Maximum
- Not Rated
- Liquid Temperature - Maximum
- 475 Degrees F
- Shaft Speed - Maximum
- 2,500 fpm
- Pressure for Pumps - Maximum
- 500 psi
- Standards
- Not Rated
- Item
- Rope-Style Compression Packing Seals
- Product Type
- Compression Packing Seal
- Series
- 2013
- Base Material
- Aramid
- Lubrication Method
- Impregnated
- pH - Minimum
- 2 pH
- Liquid Temperature - Minimum
- -10 Degrees F
- pH - Maximum
- 12 pH
- Wire Color
- Yellow
Dimensions
- Packing Seal Size
- 3/4 in
- Wire Rope Length
- 25 ft
- Overall Length
- 25 ft
- Length
- 25 ft
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 25 ft, Pressure for Pumps - Maximum 500 psi, pH - Maximum 12 pH, Standards Not Rated, Shaft Speed - Maximum 2,500 fpm, pH - Minimum 2 pH, Packing Seal Size 3/4 in, Pressure for Valves - Maximum Not Rated, Color Yellow
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.