Rope-StyleCompressPkSeal, Grphte, 3/4", Blk
- Mfr # ZUSA-CP-779
- Zoro # G623509895
product price:Â
$
485.99
/ea
Free Shipping & Returns
Key Features
Steam Temperature - Maximum
1,200 Degrees F
Series
1862
Wire Rope Length
25 ft
Liquid Temperature - Minimum
-300 Degrees F
Packing Seal Size
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-CP-779
- Zoro #
- G623509895
- UPC #
- 197666242049
- Country of Origin
- China
- Steam Temperature - Maximum
- 1,200 Degrees F
- Series
- 1862
- Liquid Temperature - Minimum
- -300 Degrees F
- Base Material
- Graphite
- Product Type
- Compression Packing Seal
- pH - Maximum
- 14 pH
- Lubrication Method
- Impregnated
- pH - Minimum
- 1 pH
- Shaft Speed - Maximum
- 4,000 fpm
- Pressure for Pumps - Maximum
- 280 psi
- Pressure for Valves - Maximum
- 3,500 psi
- Item
- Rope-Style Compression Packing Seals
- Color
- Black
- Standards
- Not Rated
- Lubrication Type
- Graphite
- Liquid Temperature - Maximum
- 650 Degrees F
- Wire Color
- Black
Dimensions
- Wire Rope Length
- 25 ft
- Packing Seal Size
- 3/4 in
- Overall Length
- 25 ft
- Length
- 25 ft
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 25 ft, Pressure for Pumps - Maximum 280 psi, pH - Maximum 14 pH, Standards Not Rated, Shaft Speed - Maximum 4,000 fpm, pH - Minimum 1 pH, Packing Seal Size 3/4 in, Pressure for Valves - Maximum 3,500 psi, Color Black
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.