Shop ZORO SELECT
See all product information
Create Account
Rope-StyleCompressPkSeal, Aramid, 3/8", Blk
- Mfr # ZUSA-CP-533
- Zoro # G023509877
product price:Â
$
187.99
/ea
Free Shipping & Returns
Key Features
Liquid Temperature - Minimum
-10 Degrees F
Lubrication Type
Graphite/PTFE/Silicone
Series
2017
Color
Black
Liquid Temperature - Maximum
475 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-CP-533
- Zoro #
- G023509877
- UPC #
- 197666241073
- Country of Origin
- China
Dimensions
- Wire Rope Length
- 25 ft
- Packing Seal Size
- 3/8 in
- Overall Length
- 25 ft
- Length
- 25 ft
Details
- Liquid Temperature - Minimum
- -10 Degrees F
- Lubrication Type
- Graphite/PTFE/Silicone
- Series
- 2017
- Color
- Black
- Liquid Temperature - Maximum
- 475 Degrees F
- Product Type
- Compression Packing Seal
- Pressure for Valves - Maximum
- 3,500 psi
- Item
- Rope-Style Compression Packing Seals
- pH - Maximum
- 12 pH
- Shaft Speed - Maximum
- 2,500 fpm
- Lubrication Method
- Impregnated
- pH - Minimum
- 2 pH
- Pressure for Pumps - Maximum
- 350 psi
- Steam Temperature - Maximum
- Not Rated
- Base Material
- Aramid
- Standards
- Not Rated
- Wire Color
- Black
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 25 ft, Pressure for Pumps - Maximum 350 psi, pH - Maximum 12 pH, Standards Not Rated, Shaft Speed - Maximum 2,500 fpm, pH - Minimum 2 pH, Packing Seal Size 3/8 in, Pressure for Valves - Maximum 3,500 psi, Color Black
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.