Rope-StyleCompressPkSeal, Grphte, 3/8", Blk
- Mfr # ZUSA-CP-765
- Zoro # G323509799
product price:Â
$
35.99
/ea
Key Features
pH - Maximum
14 pH
Product Type
Compression Packing Seal
Packing Seal Size
3/8 in
Standards
Not Rated
Shaft Speed - Maximum
4,000 fpm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-CP-765
- Zoro #
- G323509799
- UPC #
- 197666239643
- Country of Origin
- China
Dimensions
- Packing Seal Size
- 3/8 in
- Wire Rope Length
- 5 ft
- Overall Length
- 5 ft
- Length
- 5 ft
Details
- pH - Maximum
- 14 pH
- Item
- Rope-Style Compression Packing Seals
- Product Type
- Compression Packing Seal
- Standards
- Not Rated
- Shaft Speed - Maximum
- 4,000 fpm
- Steam Temperature - Maximum
- 1,200 Degrees F
- Lubrication Type
- Graphite
- pH - Minimum
- 1 pH
- Pressure for Pumps - Maximum
- 280 psi
- Series
- 1862
- Liquid Temperature - Maximum
- 650 Degrees F
- Liquid Temperature - Minimum
- -300 Degrees F
- Lubrication Method
- Impregnated
- Color
- Black
- Base Material
- Graphite
- Pressure for Valves - Maximum
- 3,500 psi
- Wire Color
- Black
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 5 ft, Pressure for Pumps - Maximum 280 psi, pH - Maximum 14 pH, Standards Not Rated, Shaft Speed - Maximum 4,000 fpm, pH - Minimum 1 pH, Packing Seal Size 3/8 in, Pressure for Valves - Maximum 3,500 psi, Color Black
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.