Rope-StyleCompressPkSeal, Aramid, 3/8", Blk
- Mfr # ZUSA-CP-635
- Zoro # G823509633
product price:Â
$
177.99
/ea
Free Shipping & Returns
Key Features
Packing Seal Size
3/8 in
Product Type
Compression Packing Seal
Color
Black
Base Material
Aramid
Liquid Temperature - Minimum
-10 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-CP-635
- Zoro #
- G823509633
- UPC #
- 197666239346
- Country of Origin
- China
Dimensions
- Packing Seal Size
- 3/8 in
- Wire Rope Length
- 25 ft
- Overall Length
- 25 ft
- Length
- 25 ft
Details
- Product Type
- Compression Packing Seal
- Color
- Black
- Base Material
- Aramid
- Item
- Rope-Style Compression Packing Seals
- Liquid Temperature - Minimum
- -10 Degrees F
- Pressure for Pumps - Maximum
- 200 psi
- pH - Maximum
- 10 pH
- Series
- 2014
- Lubrication Method
- Impregnated
- pH - Minimum
- 4 pH
- Standards
- Not Rated
- Lubrication Type
- Graphite/PTFE/Silicone
- Shaft Speed - Maximum
- 2,000 fpm
- Liquid Temperature - Maximum
- 475 Degrees F
- Pressure for Valves - Maximum
- 1,200 psi
- Steam Temperature - Maximum
- Not Rated
- Wire Color
- Black
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 25 ft, Pressure for Pumps - Maximum 200 psi, pH - Maximum 10 pH, Standards Not Rated, Shaft Speed - Maximum 2,000 fpm, pH - Minimum 4 pH, Packing Seal Size 3/8 in, Pressure for Valves - Maximum 1,200 psi, Color Black
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.