Rope-StyleCompressPkSeal, Aramid, 3/8", Wht
- Mfr # ZUSA-CP-581
- Zoro # G823509466
product price:Â
$
281.99
/ea
Free Shipping & Returns
Key Features
Pressure for Pumps - Maximum
350 psi
Liquid Temperature - Minimum
-10 Degrees F
Wire Rope Length
25 ft
Packing Seal Size
3/8 in
Series
2012
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-CP-581
- Zoro #
- G823509466
- UPC #
- 197666241271
- Country of Origin
- China
Dimensions
- Wire Rope Length
- 25 ft
- Packing Seal Size
- 3/8 in
- Overall Length
- 25 ft
- Length
- 25 ft
Details
- Pressure for Pumps - Maximum
- 350 psi
- Liquid Temperature - Minimum
- -10 Degrees F
- Series
- 2012
- Product Type
- Compression Packing Seal
- pH - Maximum
- 13 pH
- Base Material
- Aramid
- pH - Minimum
- 1 pH
- Lubrication Method
- Impregnated
- Liquid Temperature - Maximum
- 475 Degrees F
- Color
- White
- Lubrication Type
- PTFE
- Standards
- Not Rated
- Item
- Rope-Style Compression Packing Seals
- Pressure for Valves - Maximum
- Not Rated
- Shaft Speed - Maximum
- 2,500 fpm
- Steam Temperature - Maximum
- Not Rated
- Wire Color
- White
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 25 ft, Pressure for Pumps - Maximum 350 psi, pH - Maximum 13 pH, Standards Not Rated, Shaft Speed - Maximum 2,500 fpm, pH - Minimum 1 pH, Packing Seal Size 3/8 in, Pressure for Valves - Maximum Not Rated, Color White
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.