Rope-StyleCompressPkSeal, Aramid, 3/8", Wht
- Mfr # ZUSA-CP-662
- Zoro # G623509857
product price:Â
$
180.99
/ea
Free Shipping & Returns
Key Features
Lubrication Type
Oil/PTFE
Standards
Not Rated
Series
2015
Pressure for Pumps - Maximum
500 psi
Base Material
Aramid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-CP-662
- Zoro #
- G623509857
- UPC #
- 197666241523
- Country of Origin
- United States
- Lubrication Type
- Oil/PTFE
- Standards
- Not Rated
- Series
- 2015
- Pressure for Pumps - Maximum
- 500 psi
- Base Material
- Aramid
- Steam Temperature - Maximum
- Not Rated
- Liquid Temperature - Minimum
- Not Rated
- pH - Maximum
- 12 pH
- Item
- Rope-Style Compression Packing Seals
- Lubrication Method
- Impregnated
- Liquid Temperature - Maximum
- 500 Degrees F
- Product Type
- Compression Packing Seal
- Shaft Speed - Maximum
- 1,900 fpm
- pH - Minimum
- 2 pH
- Pressure for Valves - Maximum
- Not Rated
- Color
- White
- Wire Color
- White
Dimensions
- Wire Rope Length
- 25 ft
- Packing Seal Size
- 3/8 in
- Overall Length
- 25 ft
- Length
- 25 ft
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 25 ft, Pressure for Pumps - Maximum 500 psi, pH - Maximum 12 pH, Standards Not Rated, Shaft Speed - Maximum 1,900 fpm, pH - Minimum 2 pH, Packing Seal Size 3/8 in, Pressure for Valves - Maximum Not Rated, Color White
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.