Rope-StyleCompressPkSeal, Aramid, 5/8", Ylw
- Mfr # ZUSA-CP-615
- Zoro # G823509381
product price:Â
$
73.39
/ea
Key Features
pH - Maximum
12 pH
Pressure for Pumps - Maximum
500 psi
Steam Temperature - Maximum
Not Rated
Pressure for Valves - Maximum
Not Rated
Base Material
Aramid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-CP-615
- Zoro #
- G823509381
- UPC #
- 197666241356
- Country of Origin
- China
Dimensions
- Packing Seal Size
- 5/8 in
- Wire Rope Length
- 5 ft
- Overall Length
- 5 ft
- Length
- 5 ft
Details
- pH - Maximum
- 12 pH
- Pressure for Pumps - Maximum
- 500 psi
- Steam Temperature - Maximum
- Not Rated
- Pressure for Valves - Maximum
- Not Rated
- Base Material
- Aramid
- Item
- Rope-Style Compression Packing Seals
- Shaft Speed - Maximum
- 2,500 fpm
- Product Type
- Compression Packing Seal
- Lubrication Type
- PTFE
- Standards
- Not Rated
- pH - Minimum
- 2 pH
- Series
- 2013
- Liquid Temperature - Maximum
- 475 Degrees F
- Color
- Yellow
- Liquid Temperature - Minimum
- -10 Degrees F
- Lubrication Method
- Impregnated
- Wire Color
- Yellow
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 5 ft, Pressure for Pumps - Maximum 500 psi, pH - Maximum 12 pH, Standards Not Rated, Shaft Speed - Maximum 2,500 fpm, pH - Minimum 2 pH, Packing Seal Size 5/8 in, Pressure for Valves - Maximum Not Rated, Color Yellow
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.