Rope-StyleCompressPkSeal, Carbn, 7/16", Blk
- Mfr # ZUSA-CP-690
- Zoro # G523509568
product price:Â
$
48.29
/ea
Key Features
Series
1775
Liquid Temperature - Minimum
-328 Degrees F
Lubrication Type
Graphite/Silicone
Shaft Speed - Maximum
3,000 fpm
Packing Seal Size
7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-CP-690
- Zoro #
- G523509568
- UPC #
- 197666239377
- Country of Origin
- China
Dimensions
- Packing Seal Size
- 7/16 in
- Wire Rope Length
- 5 ft
- Overall Length
- 5 ft
- Length
- 5 ft
Details
- Series
- 1775
- Liquid Temperature - Minimum
- -328 Degrees F
- Lubrication Type
- Graphite/Silicone
- Shaft Speed - Maximum
- 3,000 fpm
- Color
- Black
- Standards
- Not Rated
- Steam Temperature - Maximum
- Not Rated
- Pressure for Valves - Maximum
- 2,500 psi
- Item
- Rope-Style Compression Packing Seals
- Product Type
- Compression Packing Seal
- Lubrication Method
- Impregnated
- Pressure for Pumps - Maximum
- 420 psi
- pH - Maximum
- 12 pH
- pH - Minimum
- 2 pH
- Liquid Temperature - Maximum
- 650 Degrees F
- Base Material
- Carbon
- Wire Color
- Black
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 5 ft, Pressure for Pumps - Maximum 420 psi, pH - Maximum 12 pH, Standards Not Rated, Shaft Speed - Maximum 3,000 fpm, pH - Minimum 2 pH, Packing Seal Size 7/16 in, Pressure for Valves - Maximum 2,500 psi, Color Black
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.