Shop ZORO SELECT
See all product information
Create Account
Rope-StyleCompressPkSeal, Grphte, 1/4", Blk
- Mfr # ZUSA-CP-733
- Zoro # G223509554
product price:Â
$
15.59
/ea
Key Features
Pressure for Pumps - Maximum
250 psi
pH - Maximum
14 pH
Liquid Temperature - Maximum
650 Degrees F
Series
1861
Shaft Speed - Maximum
4,000 fpm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-CP-733
- Zoro #
- G223509554
- UPC #
- 197666241882
- Country of Origin
- China
- Pressure for Pumps - Maximum
- 250 psi
- pH - Maximum
- 14 pH
- Liquid Temperature - Maximum
- 650 Degrees F
- Series
- 1861
- Shaft Speed - Maximum
- 4,000 fpm
- Lubrication Method
- Dry
- pH - Minimum
- 0 pH
- Liquid Temperature - Minimum
- -300 Degrees F
- Product Type
- Compression Packing Seal
- Base Material
- Graphite
- Color
- Black
- Item
- Rope-Style Compression Packing Seals
- Standards
- Not Rated
- Steam Temperature - Maximum
- 1,200 Degrees F
- Pressure for Valves - Maximum
- 2,500 psi
- Wire Color
- Black
Dimensions
- Packing Seal Size
- 1/4 in
- Wire Rope Length
- 10 ft
- Overall Length
- 10 ft
- Length
- 10 ft
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 10 ft, Pressure for Pumps - Maximum 250 psi, pH - Maximum 14 pH, Standards Not Rated, Shaft Speed - Maximum 4,000 fpm, pH - Minimum 0 pH, Packing Seal Size 1/4 in, Pressure for Valves - Maximum 2,500 psi, Color Black
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.