Rope-StyleCompressPkSeal, Carbn, 7/16", Blk
- Mfr # ZUSA-CP-692
- Zoro # G623509833
product price:Â
$
233.99
/ea
Free Shipping & Returns
Key Features
Packing Seal Size
7/16 in
Color
Black
Series
1775
Lubrication Method
Impregnated
Lubrication Type
Graphite/Silicone
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-CP-692
- Zoro #
- G623509833
- UPC #
- 197666241677
- Country of Origin
- China
Dimensions
- Packing Seal Size
- 7/16 in
- Wire Rope Length
- 25 ft
- Overall Length
- 25 ft
- Length
- 25 ft
Details
- Color
- Black
- Series
- 1775
- Lubrication Method
- Impregnated
- Item
- Rope-Style Compression Packing Seals
- Lubrication Type
- Graphite/Silicone
- Base Material
- Carbon
- Pressure for Valves - Maximum
- 2,500 psi
- pH - Minimum
- 2 pH
- Liquid Temperature - Minimum
- -328 Degrees F
- Shaft Speed - Maximum
- 3,000 fpm
- Steam Temperature - Maximum
- Not Rated
- Standards
- Not Rated
- Liquid Temperature - Maximum
- 650 Degrees F
- Pressure for Pumps - Maximum
- 420 psi
- Product Type
- Compression Packing Seal
- pH - Maximum
- 12 pH
- Wire Color
- Black
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 25 ft, Pressure for Pumps - Maximum 420 psi, pH - Maximum 12 pH, Standards Not Rated, Shaft Speed - Maximum 3,000 fpm, pH - Minimum 2 pH, Packing Seal Size 7/16 in, Pressure for Valves - Maximum 2,500 psi, Color Black
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.