Shop ZORO SELECT
See all product information
Create Account
Rope-StyleCompressPkSeal, Carbn, 9/16", Blk
- Mfr # ZUSA-CP-696
- Zoro # G123509463
product price:Â
$
73.69
/ea
Key Features
Lubrication Method
Impregnated
Standards
Not Rated
Base Material
Carbon
Series
1775
pH - Minimum
2 pH
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-CP-696
- Zoro #
- G123509463
- UPC #
- 197666238271
- Country of Origin
- China
Dimensions
- Wire Rope Length
- 5 ft
- Packing Seal Size
- 9/16 in
- Overall Length
- 5 ft
- Length
- 5 ft
Details
- Lubrication Method
- Impregnated
- Standards
- Not Rated
- Base Material
- Carbon
- Series
- 1775
- pH - Minimum
- 2 pH
- Shaft Speed - Maximum
- 3,000 fpm
- Product Type
- Compression Packing Seal
- Pressure for Pumps - Maximum
- 420 psi
- Steam Temperature - Maximum
- Not Rated
- Liquid Temperature - Maximum
- 650 Degrees F
- Item
- Rope-Style Compression Packing Seals
- Pressure for Valves - Maximum
- 2,500 psi
- pH - Maximum
- 12 pH
- Lubrication Type
- Graphite/Silicone
- Liquid Temperature - Minimum
- -328 Degrees F
- Color
- Black
- Wire Color
- Black
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 5 ft, Pressure for Pumps - Maximum 420 psi, pH - Maximum 12 pH, Standards Not Rated, Shaft Speed - Maximum 3,000 fpm, pH - Minimum 2 pH, Packing Seal Size 9/16 in, Pressure for Valves - Maximum 2,500 psi, Color Black
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.