Rope-StyleCompressPkSeal, Carbn, 9/16", Blk
- Mfr # ZUSA-CP-698
- Zoro # G623353658
product price:Â
$
357.99
/ea
Free Shipping & Returns
Key Features
Wire Rope Length
25 ft
Lubrication Method
Impregnated
Liquid Temperature - Minimum
-328 Degrees F
Base Material
Carbon
Lubrication Type
Graphite/Silicone
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-CP-698
- Zoro #
- G623353658
- UPC #
- 197666238264
- Country of Origin
- China
Dimensions
- Wire Rope Length
- 25 ft
- Packing Seal Size
- 9/16 in
- Overall Length
- 25 ft
- Length
- 25 ft
Details
- Lubrication Method
- Impregnated
- Liquid Temperature - Minimum
- -328 Degrees F
- Item
- Rope-Style Compression Packing Seals
- Base Material
- Carbon
- Lubrication Type
- Graphite/Silicone
- Standards
- Not Rated
- Shaft Speed - Maximum
- 3,000 fpm
- Color
- Black
- Series
- 1775
- Liquid Temperature - Maximum
- 650 Degrees F
- pH - Minimum
- 2 pH
- Product Type
- Compression Packing Seal
- pH - Maximum
- 12 pH
- Pressure for Pumps - Maximum
- 420 psi
- Pressure for Valves - Maximum
- 2,500 psi
- Steam Temperature - Maximum
- Not Rated
- Wire Color
- Black
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 25 ft, Pressure for Pumps - Maximum 420 psi, pH - Maximum 12 pH, Standards Not Rated, Shaft Speed - Maximum 3,000 fpm, pH - Minimum 2 pH, Packing Seal Size 9/16 in, Pressure for Valves - Maximum 2,500 psi, Color Black
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.