Rope-StyleCompressPkSeal, Carbon, 1/2", Blk
- Mfr # ZUSA-CP-270
- Zoro # G923509779
product price:Â
$
293.99
/ea
Free Shipping & Returns
Key Features
Standards
Not Rated
Liquid Temperature - Maximum
1,000 Degrees F
pH - Minimum
2 pH
Pressure for Valves - Maximum
2,500 psi
Packing Seal Size
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-CP-270
- Zoro #
- G923509779
- UPC #
- 193005317782
- Country of Origin
- China
- Standards
- Not Rated
- Liquid Temperature - Maximum
- 1,000 Degrees F
- pH - Minimum
- 2 pH
- Pressure for Valves - Maximum
- 2,500 psi
- Lubrication Type
- Graphite/Silicone
- Product Type
- Compression Packing Seal
- Lubrication Method
- Impregnated
- Item
- Rope-Style Compression Packing Seals
- Liquid Temperature - Minimum
- -400 Degrees F
- Color
- Black
- Shaft Speed - Maximum
- 3,600 fpm
- Steam Temperature - Maximum
- Not Rated
- Pressure for Pumps - Maximum
- 420 psi
- Series
- 1775
- pH - Maximum
- 12 pH
- Base Material
- Carbon
- Wire Color
- Black
Dimensions
- Packing Seal Size
- 1/2 in
- Wire Rope Length
- 25 ft
- Overall Length
- 25 ft
- Length
- 25 ft
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 25 ft, Pressure for Pumps - Maximum 420 psi, pH - Maximum 12 pH, Standards Not Rated, Shaft Speed - Maximum 3,600 fpm, pH - Minimum 2 pH, Packing Seal Size 1/2 in, Pressure for Valves - Maximum 2,500 psi, Color Black
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.