Shop ZORO SELECT
See all product information
Create Account
Rope-StyleCompressPkSeal, Carbon, 1/4", Blk
- Mfr # ZUSA-CP-257
- Zoro # G323509669
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Lubrication Type
Graphite/Silicone
Lubrication Method
Impregnated
Liquid Temperature - Maximum
1,000 Degrees F
Pressure for Valves - Maximum
2,500 psi
Base Material
Carbon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-CP-257
- Zoro #
- G323509669
- UPC #
- 193005317720
- Country of Origin
- China
- Lubrication Type
- Graphite/Silicone
- Lubrication Method
- Impregnated
- Liquid Temperature - Maximum
- 1,000 Degrees F
- Pressure for Valves - Maximum
- 2,500 psi
- Base Material
- Carbon
- Shaft Speed - Maximum
- 3,600 fpm
- Product Type
- Compression Packing Seal
- Item
- Rope-Style Compression Packing Seals
- Standards
- Not Rated
- Pressure for Pumps - Maximum
- 420 psi
- Color
- Black
- pH - Maximum
- 12 pH
- pH - Minimum
- 2 pH
- Series
- 1775
- Steam Temperature - Maximum
- Not Rated
- Liquid Temperature - Minimum
- -400 Degrees F
- Wire Color
- Black
Dimensions
- Wire Rope Length
- 25 ft
- Packing Seal Size
- 1/4 in
- Overall Length
- 25 ft
- Length
- 25 ft
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 25 ft, Pressure for Pumps - Maximum 420 psi, pH - Maximum 12 pH, Standards Not Rated, Shaft Speed - Maximum 3,600 fpm, pH - Minimum 2 pH, Packing Seal Size 1/4 in, Pressure for Valves - Maximum 2,500 psi, Color Black
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.