Shop ZORO SELECT
See all product information
Create Account
Rope-StyleCompressPkSeal, Aramd, 7/16", Ylw
- Mfr # ZUSA-CP-611
- Zoro # G723509337
product price:Â
$
205.99
/ea
Free Shipping & Returns
Key Features
Lubrication Method
Impregnated
Packing Seal Size
7/16 in
Steam Temperature - Maximum
Not Rated
pH - Minimum
2 pH
Liquid Temperature - Minimum
-10 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-CP-611
- Zoro #
- G723509337
- UPC #
- 197666241332
- Country of Origin
- China
- Item
- Rope-Style Compression Packing Seals
- Lubrication Method
- Impregnated
- Steam Temperature - Maximum
- Not Rated
- pH - Minimum
- 2 pH
- Liquid Temperature - Minimum
- -10 Degrees F
- Base Material
- Aramid
- Shaft Speed - Maximum
- 2,500 fpm
- Color
- Yellow
- Lubrication Type
- PTFE
- Product Type
- Compression Packing Seal
- Standards
- Not Rated
- Liquid Temperature - Maximum
- 475 Degrees F
- pH - Maximum
- 12 pH
- Pressure for Valves - Maximum
- Not Rated
- Series
- 2013
- Pressure for Pumps - Maximum
- 500 psi
- Wire Color
- Yellow
Dimensions
- Packing Seal Size
- 7/16 in
- Wire Rope Length
- 25 ft
- Overall Length
- 25 ft
- Length
- 25 ft
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 25 ft, Pressure for Pumps - Maximum 500 psi, pH - Maximum 12 pH, Standards Not Rated, Shaft Speed - Maximum 2,500 fpm, pH - Minimum 2 pH, Packing Seal Size 7/16 in, Pressure for Valves - Maximum Not Rated, Color Yellow
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.